Shop All Enclosure Covers & Accessories
Hammond
Drip Shield Kit N4, 4X, Fits 12 in. Wide Encl, Steel/Lt Gray
Mfr # DK12LG
Zoro # G010893552
product price: $55.09
/ea
$55.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating.
- Additional Description Drip Shield Kit N4,4X - Fits 12" Wide Encl - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DK12LG
- Zoro # G010893552
- UPC # 62398041119
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Easily installed on Type 12, 4 and 4X wall-mount enclosures using stainless steel bolts and sealing washers (included); Designed not to interfere with door clamps; Protects door from dripping water and settling dust; Constructed in 14 gauge mild steel (painted) or 316 stainless steel; Maintains enclosure rating. |
Additional Description | Drip Shield Kit N4,4X - Fits 12" Wide Encl - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB4BK1243)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- Hammond Enclosure Covers & Accessories