Shop All Enclosure Covers & Accessories
Hammond
DOUBLE BIT INSERT, 3MM PIN SS
Mfr # 2DBI3SS
Zoro # G710893357
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Eclipse and Series 2000 Enclosures; Field installable inserts replace standard quarter turn slot; Available in double bit, square and triangle formats, as well as slotted; Maintains NEMA, UL and CSA 12, 4 and 4X ratings; Non-slot inserts provide extra security since standard screw drivers cannot open; Keys sold separately from inserts.
- Size 0.62 in x 0.62 in x 0.97 in (H x W x D)
- Additional Description DOUBLE BIT INSERT - 3MM PIN SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2DBI3SS
- Zoro # G710893357
- UPC # 62398043360
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 0.62 in x 0.62 in x 0.97 in (H x W x D) |
Details
Item | Enclosure Accessory |
Features | For Eclipse and Series 2000 Enclosures; Field installable inserts replace standard quarter turn slot; Available in double bit, square and triangle formats, as well as slotted; Maintains NEMA, UL and CSA 12, 4 and 4X ratings; Non-slot inserts provide extra security since standard screw drivers cannot open; Keys sold separately from inserts. |
Additional Description | DOUBLE BIT INSERT - 3MM PIN SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-63-R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 4X (HF323S)
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- Hammond Enclosure Covers & Accessories