Shop All Enclosure Covers & Accessories
Hammond
DOUBLE BIT INSERT, 3MM PIN
Mfr # 2DBI3
Zoro # G210893437
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.62 in x 0.62 in x 0.97 in (H x W x D)
- Additional Description DOUBLE BIT INSERT - 3MM PIN
- Features For Eclipse and Series 2000 Enclosures; Field installable inserts replace standard quarter turn slot; Available in double bit, square and triangle formats, as well as slotted; Maintains NEMA, UL and CSA 12, 4 and 4X ratings; Non-slot inserts provide extra security since standard screw drivers cannot open; Keys sold separately from inserts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2DBI3
- Zoro # G210893437
- UPC # 62398043357
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 0.62 in x 0.62 in x 0.97 in (H x W x D) |
Details
Item | Enclosure Accessory |
Additional Description | DOUBLE BIT INSERT - 3MM PIN |
Features | For Eclipse and Series 2000 Enclosures; Field installable inserts replace standard quarter turn slot; Available in double bit, square and triangle formats, as well as slotted; Maintains NEMA, UL and CSA 12, 4 and 4X ratings; Non-slot inserts provide extra security since standard screw drivers cannot open; Keys sold separately from inserts. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel, Rectangular (355)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- Hammond Enclosure Covers & Accessories