Shop All DIN Rails
Hammond
DIN Rail set of 3, 30 in., Plated Steel
Mfr # 2DCK30
Zoro # G110893377
product price: $125.39
/ea
Free Shipping & Returns
$125.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated.
- Additional Description DIN Rail (set of 3) - 30 in. - Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Accessories |
Material | Steel |
Features | Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated. |
Additional Description | DIN Rail (set of 3) - 30 in. - Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET PanelBlank Fiber Adapter (FAPB)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- RACO Right Angle Clamp, Size 4" (2366RC)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 3.1 to 7 psi, Standard Action (76575-B00000040-01)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- OMRON Socket, 8 PIN (P2CF-08-E)
- EATON BUSSMANN DIN Rail Adapter, DRA, Lexan 141 (DRA-1)
- MERSEN DIN Rail Adapter, DRM, Polycarbonate (DRM)
- MOXA 120 W/5.0 A Din-Rail 24 Vdc Power Supply, Universal 90 To 264 Vac (NDR-120-24)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- Hammond Power Distribution Blocks & Terminal Blocks