Shop All DIN Rails
Hammond
DIN Rail set of 3, 30 in., Plated Steel
Mfr # 2D2K30
Zoro # G310893382
product price: $125.39
/ea
Free Shipping & Returns
$125.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated.
- Additional Description DIN Rail (set of 3) - 30 in. - Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Accessories |
Material | Steel |
Features | Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated. |
Additional Description | DIN Rail (set of 3) - 30 in. - Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V (170)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621S)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM21P7)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- TYCON SYSTEMS DIN Rail Clip Kit - 2 Clips/Screws (DIN-ClipKit-Uni)
- EATON BUSSMANN Mounting Channel, 0.30in H, 1.38 in W, PK10 (DRL35MMLO)
- WEIDMULLER 0Box of 100 Din Rail Terminal and Contact Block (218660000)
- CHAMPLAIN PLASTICS INC Champlain Plastics R0325600 Inline Fuse Holder Assembly (R0325600)
- OMRON Socket, 8 PIN (P2CF-08-E)
- Hammond DIN Rails