Shop All DIN Rails
Hammond
DIN Rail set of 3, 30 in., Plated Steel
Mfr # 2D1K30
Zoro # G010893354
product price: $125.39
/ea
Free Shipping & Returns
$125.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated.
- Additional Description DIN Rail (set of 3) - 30 in. - Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Accessories |
Material | Steel |
Features | Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated. |
Additional Description | DIN Rail (set of 3) - 30 in. - Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- ANCOR Red 18 AWG Tinned Copper Wire - 35' (180803)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- SQUARE D Mounting Channel, 72 in L, Standard (9080GH172)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT, 10-30 Vac/dc Coil (RIBRL1C)
- OMRON Socket, 8 PIN (P2CF-08-E)
- HOMECARE Lpg-500 Ground Clamp (HO112662)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- Hammond Power Distribution Blocks & Terminal Blocks