Shop All DIN Rails
Hammond
DIN Rail set of 3, 24 in., Plated Steel
Mfr # 2DCK24
Zoro # G710893296
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated.
- Additional Description DIN Rail (set of 3) - 24 in. - Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Accessories |
Material | Steel |
Features | Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated. |
Additional Description | DIN Rail (set of 3) - 24 in. - Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.25-0.4A, 1P (GV2ME03)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A411RR)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- OMRON Socket, 8 PIN (P2CF-08-E)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- EATON BUSSMANN DIN Rail Adapter, DRA, Lexan 141 (DRA-1)
- MOXA 120 W/5.0 A Din-Rail 24 Vdc Power Supply, Universal 90 To 264 Vac (NDR-120-24)
- CONTA-CLIP TS35x7.5/SL/2m, 35 x 7.5mm Slotted Steel DIN R (2094)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- Hammond Power Distribution Blocks & Terminal Blocks