Shop All DIN Rails
Hammond
DIN Rail set of 3, 24 in., Plated Steel
Mfr # 2D2K24
Zoro # G110893445
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description DIN Rail (set of 3) - 24 in. - Plated Steel
- Features Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Accessories |
Material | Steel |
Additional Description | DIN Rail (set of 3) - 24 in. - Plated Steel |
Features | Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG4710)
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2038S.41.10)
- BATTERY DOCTOR Toggle Switch, SPST, 1-1/2" Outside H (20501)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- TWECO Tweco 358-9425-1220 Female Half|Tw 2-Mpc-2 Female Connector9425-1220 (358-9425-1220)
- OMRON Socket, 8 PIN (P2CF-08-E)
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- TYCON SYSTEMS DIN Rail Clip Kit - 2 Clips/Screws (DIN-ClipKit-Uni)
- Hammond Power Distribution Blocks & Terminal Blocks