Shop All DIN Rails
Hammond
DIN Rail set of 3, 24 in., Plated Steel
Mfr # 2D1K24
Zoro # G310893405
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated.
- Additional Description DIN Rail (set of 3) - 24 in. - Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Accessories |
Material | Steel |
Features | Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated. |
Additional Description | DIN Rail (set of 3) - 24 in. - Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3SQ)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- 3M 901 BLLT RECEPT CONN 50/BOX (3M6106)
- LEESON Single Phase TEFC Motors, 3/4 hp, 3450 RPM (110108.00)
- SQUARE D Multi 9 Spacer For Din Rail (MG27062)
- ASI DIN Rail Cutting Tool with Easy To Use Hand Lever, Cuts 4 Profiles of Steel DIN Rail (ASI305001)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- EATON BUSSMANN Bracket, 2.83 in L, PK10, Angled Steel, PK10 (BRKT-ANGL)
- HOMECARE Lpg-500 Ground Clamp (HO112662)
- Hammond DIN Rails