Shop All DIN Rails
Hammond
DIN Rail set of 3, 20 in., Plated Steel
Mfr # 2DCK20
Zoro # G110893216
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description DIN Rail (set of 3) - 20 in. - Plated Steel
- Features Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Accessories |
Material | Steel |
Additional Description | DIN Rail (set of 3) - 20 in. - Plated Steel |
Features | Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1EJC6)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 90A, 250V AC, Nonindicating (TR90R)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- EATON BUSSMANN DIN Rail Adapter, DRA, Lexan 141 (DRA-1)
- EATON BUSSMANN Mounting Channel, 0.30in H, 1.38 in W, PK10 (DRL35MMLO)
- MERSEN DIN Rail Adapter, DRM, Polycarbonate (DRM)
- Hammond DIN Rails