Shop All DIN Rails
Hammond
DIN Rail set of 3, 16 in., Plated Steel
Mfr # 2DCK16
Zoro # G610893273
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description DIN Rail (set of 3) - 16 in. - Plated Steel
- Features Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Accessories |
Material | Steel |
Additional Description | DIN Rail (set of 3) - 16 in. - Plated Steel |
Features | Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 100A, 600V AC, Non-Indicating (KTS-R-100)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250302C)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- WEIDMULLER 0Box of 100 Din Rail Terminal and Contact Block (218660000)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- CONTA-CLIP TS35x7.5/SL/2m, 35 x 7.5mm Slotted Steel DIN R (2094)
- MERSEN DIN Rail Adapter, DRM, Polycarbonate (DRM)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- Hammond Power Distribution Blocks & Terminal Blocks