Shop All DIN Rails
Hammond
DIN Rail set of 3, 16 in., Plated Steel
Mfr # 2D2K16
Zoro # G610893389
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description DIN Rail (set of 3) - 16 in. - Plated Steel
- Features Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Accessories |
Material | Steel |
Additional Description | DIN Rail (set of 3) - 16 in. - Plated Steel |
Features | Field installable; Includes a set of 3 plated rails; Available in 3 industry standard profiles - DIN 1, DIN 3, and CENELEC; DIN rail mounting kit required for installation; Rails have an oblong slot on each end for ease of mounting; Zinc plated. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TRNM)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- TWECO Tweco 358-9425-1220 Female Half|Tw 2-Mpc-2 Female Connector9425-1220 (358-9425-1220)
- SQUARE D Mounting Channel, 48 in L, Standard (9080GH148)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- SQUARE D Mounting Channel, Model 9080, 10 in L (9080GH110)
- Hammond DIN Rails