Shop All Enclosure Covers & Accessories
Hammond
DIN Rail Mounting Kit, 30 in., Plated Steel
Mfr # 2DMK30
Zoro # G810893226
product price: $120.49
/ea
Free Shipping & Returns
$120.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 27.5 in x 0.63 in x 22 in (H x W x D)
- Additional Description DIN Rail Mounting Kit - 30 in. - Plated Steel
- Features Field installable; Mounts directly to panel collar studs (panel not required); Accepts optional DIN rails; DIN rails available separately; Zinc plated, yellow dichromate.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2DMK30
- Zoro # G810893226
- UPC # 62398042187
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 27.5 in x 0.63 in x 22 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | DIN Rail Mounting Kit - 30 in. - Plated Steel |
Features | Field installable; Mounts directly to panel collar studs (panel not required); Accepts optional DIN rails; DIN rails available separately; Zinc plated, yellow dichromate. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Blue (WL901-100-BLUE)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- Hammond Enclosure Covers & Accessories