Shop All Electrical Box Covers
Hammond
CS/CSKO Flush Cover Panel, Fits 8 x 6, Steel/Gray
Mfr # CSFC86
Zoro # G010891237
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2 in
- Width 7-1/2 in
- Depth 0.06 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSFC86
- Zoro # G010891237
- UPC # 62398056112
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 9-1/2 in |
Width | 7-1/2 in |
Depth | 0.06 in |
Size | 9.5 in x 7.5 in x 0.06 in (H x W x D) |
Details
Item | Electrical Box Cover |
Material | Steel |
Color | Gray |
Features | Oversized covers for CS/CSKO Series screw cover junction boxes; Designed for flush mount installation requirements; 1.5" taller and wider than standard covers; Constructed of 16 or 14 gauge steel; Painted ANSI 61 gray; Note - Boxes sold separately |
Additional Description | CS/CSKO Flush Cover Panel - Fits 8 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 10A, 600V AC, Non-Indicating (FLSR010)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- HAMMOND Type 3R Hinge Cover, 60 x 36 x 12, Steel/Gray (C3R603612HCR)
- HAMMOND N1 Screw Cover, 36 x 36 x 12, Galv (CSG363612)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- HAMMOND N3 Screw Cover, 6X6X4, Gray (C3SC664GY)
- HAMMOND Type 3R Screw Cover, 24 x 18 x 10, Steel/Gray (C3R241810SC)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- Hammond Electrical Box Covers