Shop All Electrical Box Covers
Hammond
CS/CSKO Flush Cover Panel, Fits 24 x 24, Steel/Gray
Mfr # CSFC2424
Zoro # G910891146
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25-1/2 in
- Width 25-1/2 in
- Depth 0.07 in
- Material Steel
- Features Oversized covers for CS/CSKO Series screw cover junction boxes; Designed for flush mount installation requirements; 1.5" taller and wider than standard covers; Constructed of 16 or 14 gauge steel; Painted ANSI 61 gray; Note - Boxes sold separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSFC2424
- Zoro # G910891146
- UPC # 62398056122
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 25-1/2 in |
Width | 25-1/2 in |
Depth | 0.07 in |
Size | 25.5 in x 25.5 in x 0.07 in (H x W x D) |
Details
Item | Electrical Box Cover |
Material | Steel |
Features | Oversized covers for CS/CSKO Series screw cover junction boxes; Designed for flush mount installation requirements; 1.5" taller and wider than standard covers; Constructed of 16 or 14 gauge steel; Painted ANSI 61 gray; Note - Boxes sold separately |
Color | Gray |
Additional Description | CS/CSKO Flush Cover Panel - Fits 24 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Wireless Remote Monitoring/Control Of Our Mppt Solar Controllers, Wifi (TP-SC-WIFI)
- INTERMATIC Tripper, Timer, PR On/Off, PR (156T1961A)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- FUNCTIONAL DEVICES-RIB Track Mount Relays, 15A, 2 SPDT (RIBMU2C)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- HAMMOND N1 Screw Cover, 16 x 16 x 6, Steel/Gray (CS16166)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Galv (CSKOG12124)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 18 x 6, Steel/Gray (CSKO24186)
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass (RAC5500KIT)
- Hammond Electrical Box Covers