Shop All Electrical Box Covers
Hammond
CS/CSKO Flush Cover Panel, Fits 18 x 18, Steel/Gray
Mfr # CSFC1818
Zoro # G810891086
product price: $13.11
/ea
$13.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19-1/2 in
- Width 19-1/2 in
- Depth 0.06 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSFC1818
- Zoro # G810891086
- UPC # 62398056123
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 19-1/2 in |
Width | 19-1/2 in |
Depth | 0.06 in |
Size | 19.5 in x 19.5 in x 0.06 in (H x W x D) |
Details
Item | Electrical Box Cover |
Material | Steel |
Color | Gray |
Features | Oversized covers for CS/CSKO Series screw cover junction boxes; Designed for flush mount installation requirements; 1.5" taller and wider than standard covers; Constructed of 16 or 14 gauge steel; Painted ANSI 61 gray; Note - Boxes sold separately |
Additional Description | CS/CSKO Flush Cover Panel - Fits 18 x 18 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP8300ITRA)
- QUICKCABLE Non-Ins Double Male Tab/Fem, .25", PK25 (169139-025)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Galv (CSG18126)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- HAMMOND Type 3R Hinge Cover, 6 x 4 x 4, Steel/Gray (C3R644HCR)
- HAMMOND N1 Hinge Cover w/KO ft.s, 16 x 12 x 4, Steel/Gray (CHKO16124)
- HAMMOND Type 3R Hinge Cover, 30 x 24 x 8, Steel/Gray (C3R30248HCR)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- Hammond Electrical Box Covers