Shop All Electrical Box Covers
Hammond
CS/CSKO Flush Cover Panel, Fits 12 x 12, Steel/Gray
Mfr # CSFC1212
Zoro # G210891303
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13-1/2 in
- Width 13-1/2 in
- Depth 0.06 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CSFC1212
- Zoro # G210891303
- UPC # 62398056117
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 13-1/2 in |
Width | 13-1/2 in |
Depth | 0.06 in |
Size | 13.5 in x 13.5 in x 0.06 in (H x W x D) |
Details
Item | Electrical Box Cover |
Material | Steel |
Color | Gray |
Features | Oversized covers for CS/CSKO Series screw cover junction boxes; Designed for flush mount installation requirements; 1.5" taller and wider than standard covers; Constructed of 16 or 14 gauge steel; Painted ANSI 61 gray; Note - Boxes sold separately |
Additional Description | CS/CSKO Flush Cover Panel - Fits 12 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-8007)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- HAMMOND N3 Screw Cover, 6X6X6, Gray (C3SC666GY)
- HAMMOND N3 Screw Cover, 36X36X12, Gray (C3SC363612GY)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 18 x 12, Steel/Gray (CSFC1812)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 3.5, Steel/Gray (CHKO663)
- HAMMOND Type 3R Hinge Cover, 42 x 30 x 12, Steel/Gray (C3R423012HCR)
- Hammond Electrical Box Covers