Shop All Enclosure Covers & Accessories
Hammond
Cross Fitting, 2.5 x 2.5, Steel/Gray
Mfr # CWCF2
Zoro # G610888613
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description Cross Fitting - 2.5 x 2.5 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CWCF2
- Zoro # G610888613
- UPC # 62398026213
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Cross Fitting - 2.5 x 2.5 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- MERSEN Pwr Dist Block, 380A, 3P, 6P Secondary, 600V (MPDB66463)
- ASI Circuit Breaker, NDB2 Series 20A, 3 Pole, 480V AC, C Curve (NDB2-63C20-3)
- FLUKE Fuse Replacement 1000V, 406Inx1.5In (803293)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- Hammond Enclosure Covers & Accessories