Shop All Enclosure Covers & Accessories
Hammond
Consolet Panel, Fits 60 in. Consolet, Steel/Wht
Mfr # 2CWCP60
Zoro # G510890983
product price: $257.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Material Steel
- Features 12 gauge steel panels; Available in 4 widths; Mounts onto panel mounting studs in consolet; Finished in white.
- Additional Description Consolet Panel - Fits 60" Consolet - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CWCP60
- Zoro # G510890983
- UPC # 62398099110
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | 12 gauge steel panels; Available in 4 widths; Mounts onto panel mounting studs in consolet; Finished in white. |
Additional Description | Consolet Panel - Fits 60" Consolet - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Light Almond (RWP262LA)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT20-0AA0)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- Hammond Enclosure Covers & Accessories