Shop All Enclosure Covers & Accessories
Hammond
Consolet Panel, Fits 48 in. Consolet, Steel/Wht
Mfr # 2CWCP48
Zoro # G010890988
Free Shipping & Returns
$187.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features 12 gauge steel panels; Available in 4 widths; Mounts onto panel mounting studs in consolet; Finished in white.
- Size 30.5 in x 44 in x 0.75 in (H x W x D)
- Additional Description Consolet Panel - Fits 48" Consolet - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2CWCP48
- Zoro # G010890988
- UPC # 62398099105
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 30.5 in x 44 in x 0.75 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | 12 gauge steel panels; Available in 4 widths; Mounts onto panel mounting studs in consolet; Finished in white. |
Additional Description | Consolet Panel - Fits 48" Consolet - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, Toggle, 120/277VAC (CSB115BI)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3033)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Panel Lifting Handles (1481H)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- Hammond Enclosure Covers & Accessories