Shop All Server Enclosures & Racks
Hammond
COLO 24X44X48 4 BAY ASSEMBLY
Mfr # CLC4B48BK
Zoro # G910925803
product price: $5,617.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,617.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 48
- Length 83.02
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CLC4B48BK
- Zoro # G910925803
- UPC # 62398083344
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 48 |
Length | 83.02 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
4-Bay 48D Colocation Server Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSWB300MD (CS-WB300MD)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Pro magnum feeder kit (ML12-6F29995)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- Hammond Server Enclosures & Racks