Shop All Server Enclosures & Racks
Hammond
COLO 24X44X42 4 BAY ASSEMBLY
Mfr # CLC4B42BK
Zoro # G510925968
product price: $5,277.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$5,277.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 42
- Length 83.02
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CLC4B42BK
- Zoro # G510925968
- UPC # 62398083343
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 42 |
Length | 83.02 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
4-Bay 42D Colocation Server Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Fanuc R-2/3agct4a Battery (R-2/3AGCT4A BATTERY GE FANUC)
- JENSEN Shoebox Style Cassette Player/Recorder (MCR-100A)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- ADD-ON Addon 17Cm (7In) Usb 3.1 Type (C) Male To Micro-Usb 2.0 Female Black (USBC2MUSB2FB)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- ATHENA COMPUTER POWER CORP Athena Computer Power Corp. RM-DD3U36E608 3U Rackmount Black Steel Chassis (RM-DD3U36E608)
- Hammond Server Enclosures & Racks