Shop All Server Enclosures & Racks
Hammond
COLO 24X44X42 2 BAY ASSEMBLY
Mfr # CLC2B42BK
Zoro # G810926146
product price: $4,255.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,255.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 42
- Length 83.02
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CLC2B42BK
- Zoro # G810926146
- UPC # 62398083336
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 42 |
Length | 83.02 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
2-Bay 42D Colocation Server Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS ES 550VA (ML7-121911111170)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- INNOVERA Gel Mouse Wrist Rest, Blue (IVR51432)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- Hammond Server Enclosures & Racks