Shop All Enclosure Covers & Accessories
Hammond
Closure Plate w/o KO, 4 x 4, Steel/Gray
Mfr # CWCP4NK
Zoro # G710888742
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description Closure Plate No KO 4X4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWCP4NK
- Zoro # G710888742
- UPC # 62398033171
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Closure Plate No KO 4X4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- Hammond Enclosure Covers & Accessories