Shop All Enclosure Covers & Accessories
Hammond
Closure Plate with KO, 6 x 6, Steel/Gray
Mfr # CWCP6
Zoro # G110888847
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Comes complete with dual KO - 1/2" and 3/4" conduit
- Material Steel
- Color Gray
- Additional Description Closure Plate w/ KO - 6 x 6 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWCP6
- Zoro # G110888847
- UPC # 62398026243
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Comes complete with dual KO - 1/2" and 3/4" conduit |
Material | Steel |
Color | Gray |
Additional Description | Closure Plate w/ KO - 6 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- ACCLAIM LIGHTING Photocell, Black For 3" Posts 120V (320BK)
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- Hammond Enclosure Covers & Accessories