Shop All Enclosure Covers & Accessories
Hammond
Closure Plate with KO, 4 x 4, Steel/Gray
Mfr # CWCP4
Zoro # G010888824
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Comes complete with dual KO - 1/2" and 3/4" conduit
- Material Steel
- Color Gray
- Additional Description Closure Plate w/ KO - 4 x 4 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CWCP4
- Zoro # G010888824
- UPC # 62398026242
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Accessories |
Features | Comes complete with dual KO - 1/2" and 3/4" conduit |
Material | Steel |
Color | Gray |
Additional Description | Closure Plate w/ KO - 4 x 4 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRTR20BLK)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2421SB)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- Hammond Enclosure Covers & Accessories