Shop All Circuit Breakers
Hammond
Circuit Breaker, 1584B Series 20A, 120V AC
Mfr # 1584B20
Zoro # G610891866
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1584B
- AC Voltage Rating 120V AC
- Width 0.789 in
- Depth 3/4 in
- Height 2.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1584B20
- Zoro # G610891866
- UPC # 62398096552
- Country of Origin Canada
- Category Circuit Breakers
Dimensions
Width | 0.789 in |
Depth | 3/4 in |
Height | 2.07 in |
Details
Item | Circuit Breaker |
Series | 1584B |
Amps | 20A |
AC Voltage Rating | 120V AC |
DC Voltage Rating | Not Rated |
Features | Plastic construction; 0.25 x 0.032 inch tabs |
Additional Description | 20A CIRCUIT BREAKER |
Voltage | 120 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322NGB)
- DYNO DYNO: DATACOM & NETWORK ACCESSORIES -RJ45-CAT6 - GESS Network connector CAT 6 - RJ-45 - M, PK 50 (DYN-309984)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530M)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HID)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (6968580)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115)
- Hammond Circuit Breakers