Shop All Enclosure Covers & Accessories
Hammond
Center Panel Support for 72 in. Encl, Steel/Wht
Mfr # 1418ZCS
Zoro # G210889294
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Center Panel Support for 72" Encl - Steel/Wht
- Features Adapts panels, swing frames, and panel rails from single door enclosures so they can be used on double door enclosures; Suitable for single or dual access double door enclosures; Center panel support mounts into front to back mounting channels (top and bottom) found in two door enclosures; Allows a combination of two 20" panels in a 48" wide enclosure, two 26" panels in a 60" wide enclosure, or two 32" panels in a 72" wide enclosure; Width is adjustable from 1.91" to 2.34"; Support may be positioned at any depth within the enclosure; Finished in white.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418ZCS
- Zoro # G210889294
- UPC # 62398037530
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Center Panel Support for 72" Encl - Steel/Wht |
Features | Adapts panels, swing frames, and panel rails from single door enclosures so they can be used on double door enclosures; Suitable for single or dual access double door enclosures; Center panel support mounts into front to back mounting channels (top and bottom) found in two door enclosures; Allows a combination of two 20" panels in a 48" wide enclosure, two 26" panels in a 60" wide enclosure, or two 32" panels in a 72" wide enclosure; Width is adjustable from 1.91" to 2.34"; Support may be positioned at any depth within the enclosure; Finished in white. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- Hammond Enclosure Covers & Accessories