Shop All Enclosure Covers & Accessories
Hammond
Center Panel Support for 60 in. Encl, Steel/Wht
Mfr # 1418ACS
Zoro # G010889463
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Adapts panels, swing frames, and panel rails from single door enclosures so they can be used on double door enclosures; Suitable for single or dual access double door enclosures; Center panel support mounts into front to back mounting channels (top and bottom) found in two door enclosures; Allows a combination of two 20" panels in a 48" wide enclosure, two 26" panels in a 60" wide enclosure, or two 32" panels in a 72" wide enclosure; Width is adjustable from 1.91" to 2.34"; Support may be positioned at any depth within the enclosure; Finished in white.
- Additional Description Center Panel Support for 60" Encl - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418ACS
- Zoro # G010889463
- UPC # 62398080131
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Adapts panels, swing frames, and panel rails from single door enclosures so they can be used on double door enclosures; Suitable for single or dual access double door enclosures; Center panel support mounts into front to back mounting channels (top and bottom) found in two door enclosures; Allows a combination of two 20" panels in a 48" wide enclosure, two 26" panels in a 60" wide enclosure, or two 32" panels in a 72" wide enclosure; Width is adjustable from 1.91" to 2.34"; Support may be positioned at any depth within the enclosure; Finished in white. |
Additional Description | Center Panel Support for 60" Encl - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Conduit Clamp, Rigid, 8", Pipe (FS-1100A-8 E/G)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (T60100-3C)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- SQUARE D Pendant Push Button Station, 2NO/2NC, Yell (9001BW91YU)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- Hammond Enclosure Covers & Accessories