Shop All Cable Trays
Hammond
Center Hole Reducer, Fits 6 x 6, Steel/Gray
Mfr # 1487DRC
Zoro # G610891125
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description Center Hole Reducer - Fits 6 x 6 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1487DRC
- Zoro # G610891125
- UPC # 62398046600
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | Center Hole Reducer - Fits 6 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI (LF10-4H)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-600N-EC)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- GENOVA PRODUCTS Wire Channel Moulding Horizontal Adapter (GNVWM126)
- Hammond Cable Trays