Shop All Server Enclosures & Racks
Hammond
C2 WINDOW DOOR FOR 32U FRAME
Mfr # C2DF1956PBK1
Zoro # G510925722
product price: $484.39
/ea
Free Shipping & Returns
$484.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C2DF1956PBK1
- Zoro # G510925722
- UPC # 62398032911
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
32U Window Door for C2 Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- CANARM LTD Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- RITRON Two Way Radio, 1 Watt, 10 Channels, 450 MHz (JMX441D)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- Hammond Server Enclosures & Racks