Shop All Enclosure Covers & Accessories
Hammond
C Channel Mtg Kit, 48 in. Qty 4, Black
Mfr # 2CMC48
Zoro # G210891280
product price: $235.35
/ea
Free Shipping & Returns
$235.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Additional Description C Channel Mtg Kit - 48" (Qty 4) - Black
- Features For use in Turrets, Data Terminals and Bases; Provide adjustable (side to side) mounting support for Base Panels and all Rail Support Kits; Available in 4 widths; Finished in textured black.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CMC48
- Zoro # G210891280
- UPC # 62398099135
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Color | Black |
Additional Description | C Channel Mtg Kit - 48" (Qty 4) - Black |
Features | For use in Turrets, Data Terminals and Bases; Provide adjustable (side to side) mounting support for Base Panels and all Rail Support Kits; Available in 4 widths; Finished in textured black. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (52PM9V2)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/4" Stud PK, Connection Material: Tin-Plated Copper (83-1944)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 200A Amp Range (NO.2621-R)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- Hammond Enclosure Covers & Accessories