Shop All Enclosure Covers & Accessories
Hammond
Base Window Door, 36 in. Wide, Steel/Lt Gray
Mfr # 2CLBW36
Zoro # G010891497
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel.
- Additional Description Base Window Door - 36" Wide - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLBW36
- Zoro # G010891497
- UPC # 62398084679
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel. |
Additional Description | Base Window Door - 36" Wide - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCP)
- SHRINK-KON Shrink Tubing, 1.0in ID, Black, 6in, PK5 (CPO100006)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, 2.13"W, Includes Divider (HBLPPO15A)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- Hammond Enclosure Covers & Accessories