Shop All Enclosure Covers & Accessories
Hammond
Base Window Door, 36 in. Wide, 304 SS
Mfr # 2CSBW36
Zoro # G110891137
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Base Window Door - 36" Wide - 304 SS
- Features Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSBW36
- Zoro # G110891137
- UPC # 62398099532
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Base Window Door - 36" Wide - 304 SS |
Features | Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- TUNDRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (M2500)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SQUARE D Isolation Transformer, 1 kVA, NEMA 3R, 180 °C, 120/240V AC, 120V AC, 240V AC (1S6FIS)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- TELL Lock Ent Com Levr Us26D (CL100201)
- Hammond Enclosure Covers & Accessories