Shop All Enclosure Covers & Accessories
Hammond
Base Window Door, 30 in. Wide 1 side only, Steel/Lt Gray
Mfr # 2CLBW60
Zoro # G710891322
product price: $613.55
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$613.55
Free 30-Day Returns
Key Features
- Features Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel.
- Material Steel
- Additional Description Base Window Door - 30" Wide (1 side only) - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLBW60
- Zoro # G710891322
- UPC # 62398084681
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel. |
Material | Steel |
Additional Description | Base Window Door - 30" Wide (1 side only) - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T908)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-31)
- Hammond Enclosure Covers & Accessories