Shop All Enclosure Covers & Accessories
Hammond
Base Window Door, 24 in. Wide, Steel/Lt Gray
Mfr # 2CLBW24
Zoro # G010891510
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel.
- Material Steel
- Additional Description Base Window Door - 24" Wide - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLBW24
- Zoro # G010891510
- UPC # 62398084678
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel. |
Material | Steel |
Additional Description | Base Window Door - 24" Wide - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE 6-Outlet Surge Protector, 990 Joules, 2USB, BK (TRPTLP606USB)
- CANTEX PVC ELBOW 90D 1"" (5233825U)
- BELL OUTDOOR Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- Hammond Enclosure Covers & Accessories