Shop All Enclosure Covers & Accessories
Hammond
Base Window Door, 24 in. Wide, 304 SS
Mfr # 2CSBW24
Zoro # G110891120
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel.
- Additional Description Base Window Door - 24" Wide - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSBW24
- Zoro # G110891120
- UPC # 62398099531
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel. |
Additional Description | Base Window Door - 24" Wide - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- GENERAC Carburetor (0J2451)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Locking L handle (EHLL)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- Hammond Enclosure Covers & Accessories