Shop All Enclosure Covers & Accessories
Hammond
Base Window Door, 24 in. Wide 1 side only, 304 SS
Mfr # 2CSBW48
Zoro # G610891132
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Base Window Door - 24" Wide (1 side only) - 304 SS
- Features Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSBW48
- Zoro # G610891132
- UPC # 62398099533
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Base Window Door - 24" Wide (1 side only) - 304 SS |
Features | Maintains the NEMA rating of the enclosure; Constructed of 14 gauge steel and lexan window; Easy field installation; Available for the 4 base widths; On 2 door units, a window can be installed on one side only; Available in light gray and stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- ZORO SELECT Purlin Clamp, 4 In, Malleable Iron (22FP83)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- Hammond Enclosure Covers & Accessories