Shop All Enclosure Covers & Accessories
Hammond
Base Panel, Fits 60 in. Base, Steel/Wht
Mfr # 2CWBP60
Zoro # G110891526
product price: $368.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Base Panel - Fits 60" Base - Steel/Wht
- Features 14 gauge steel panels are finished in white; Used in both single access and dual access bases; Available in 4 widths; Mounts into "C" Channel Mounting Kit (not included.); Hardware required for mounting into "C" channels is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CWBP60
- Zoro # G110891526
- UPC # 62398099205
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Base Panel - Fits 60" Base - Steel/Wht |
Features | 14 gauge steel panels are finished in white; Used in both single access and dual access bases; Available in 4 widths; Mounts into "C" Channel Mounting Kit (not included.); Hardware required for mounting into "C" channels is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- FUJI ELECTRIC 110120VAc 26A Amp 10Hp Ac Contactor, SC1NUD 2NC0T0122 (SC-1N/UD 2NC0T0122)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24D)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- Hammond Enclosure Covers & Accessories