Shop All Enclosure Covers & Accessories
Hammond
Base Panel, Fits 48 in. Base, Steel/Wht
Mfr # 2CWBP48
Zoro # G310891531
product price: $317.79
/ea
Free Shipping & Returns
$317.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Base Panel - Fits 48" Base - Steel/Wht
- Features 14 gauge steel panels are finished in white; Used in both single access and dual access bases; Available in 4 widths; Mounts into "C" Channel Mounting Kit (not included.); Hardware required for mounting into "C" channels is included.
- Size 22.5 in x 44 in x 0.75 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CWBP48
- Zoro # G310891531
- UPC # 62398099200
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 22.5 in x 44 in x 0.75 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Base Panel - Fits 48" Base - Steel/Wht |
Features | 14 gauge steel panels are finished in white; Used in both single access and dual access bases; Available in 4 widths; Mounts into "C" Channel Mounting Kit (not included.); Hardware required for mounting into "C" channels is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 6 Spaces, 100A, 120/240V (QO612L100DF)
- ZORO SELECT Strut Channel, 12 Gauge, Back to Back (FS-201SS PG 12.00)
- KILLARK Plug, Recessed, 3/4 In (CUP-2)
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- Hammond Enclosure Covers & Accessories