Shop All Enclosure Covers & Accessories
Hammond
Base Panel, Fits 36 in. Base, Steel/Wht
Mfr # 2CWBP36
Zoro # G210891532
product price: $308.79
/ea
Free Shipping & Returns
$308.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Base Panel - Fits 36" Base - Steel/Wht
- Size 22.5 in x 32 in x 0.75 in (H x W x D)
- Features 14 gauge steel panels are finished in white; Used in both single access and dual access bases; Available in 4 widths; Mounts into "C" Channel Mounting Kit (not included.); Hardware required for mounting into "C" channels is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CWBP36
- Zoro # G210891532
- UPC # 62398099195
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 22.5 in x 32 in x 0.75 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Base Panel - Fits 36" Base - Steel/Wht |
Features | 14 gauge steel panels are finished in white; Used in both single access and dual access bases; Available in 4 widths; Mounts into "C" Channel Mounting Kit (not included.); Hardware required for mounting into "C" channels is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32031T)
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH50B)
- HALEX 3 Plas Conduit Bushing (75230)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- Hammond Enclosure Covers & Accessories