Shop All Enclosure Covers & Accessories
Hammond
Base Panel, Fits 24 in. Base, Steel/Wht
Mfr # 2CWBP24
Zoro # G710891513
product price: $333.59
/ea
Free Shipping & Returns
$333.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Base Panel - Fits 24" Base - Steel/Wht
- Size 22.5 in x 20 in x 0.75 in (H x W x D)
- Features 14 gauge steel panels are finished in white; Used in both single access and dual access bases; Available in 4 widths; Mounts into "C" Channel Mounting Kit (not included.); Hardware required for mounting into "C" channels is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CWBP24
- Zoro # G710891513
- UPC # 62398099190
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 22.5 in x 20 in x 0.75 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Base Panel - Fits 24" Base - Steel/Wht |
Features | 14 gauge steel panels are finished in white; Used in both single access and dual access bases; Available in 4 widths; Mounts into "C" Channel Mounting Kit (not included.); Hardware required for mounting into "C" channels is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- SQUARE D Module, Suppression (9999ST2)
- ZORO SELECT Strut Channel, 3 ft. L, Standard, Aluminum (FS-500 AL 36.00)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- Hammond Enclosure Covers & Accessories