Shop All Enclosure Covers & Accessories
Hammond
Base, 24 in. x 24 in., Steel/Gray
Mfr # 1495XN
Zoro # G410893268
product price: $373.59
/ea
Free Shipping & Returns
$373.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pedestal Column Columns are formed from 14 gauge steel with 10 gauge flanges; Column access opening with gasketed cover; Columns include flange gaskets and a box connector.
- Features Used for floor mounting for many types of enclosures, consolets or pushbutton boxes; Provides wiring feature through the column; Meets NEMA Type 12 and 13 requirements; Finished in ANSI 61 gray.
- Additional Description Base - 24" x 24" - Steel/Gray
- Pedestal Base Bases are formed from 10 gauge steel with additional reinforcing; Bases include levelling screws.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1495XN
- Zoro # G410893268
- UPC # 62398047900
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Pedestal Column | Columns are formed from 14 gauge steel with 10 gauge flanges; Column access opening with gasketed cover; Columns include flange gaskets and a box connector. |
Features | Used for floor mounting for many types of enclosures, consolets or pushbutton boxes; Provides wiring feature through the column; Meets NEMA Type 12 and 13 requirements; Finished in ANSI 61 gray. |
Additional Description | Base - 24" x 24" - Steel/Gray |
Pedestal Base | Bases are formed from 10 gauge steel with additional reinforcing; Bases include levelling screws. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309101)
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- Hammond Enclosure Covers & Accessories