Shop All Enclosure Covers & Accessories
Hammond
Base, 18 in. x 18 in., Steel/Gray
Mfr # 1495XK
Zoro # G810893240
product price: $167.79
/ea
Free Shipping & Returns
$167.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Used for floor mounting for many types of enclosures, consolets or pushbutton boxes; Provides wiring feature through the column; Meets NEMA Type 12 and 13 requirements; Finished in ANSI 61 gray.
- Pedestal Column Columns are formed from 14 gauge steel with 10 gauge flanges; Column access opening with gasketed cover; Columns include flange gaskets and a box connector.
- Additional Description Base - 18" x 18" - Steel/Gray
- Pedestal Base Bases are formed from 10 gauge steel with additional reinforcing; Bases include levelling screws.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1495XK
- Zoro # G810893240
- UPC # 62398047890
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Used for floor mounting for many types of enclosures, consolets or pushbutton boxes; Provides wiring feature through the column; Meets NEMA Type 12 and 13 requirements; Finished in ANSI 61 gray. |
Pedestal Column | Columns are formed from 14 gauge steel with 10 gauge flanges; Column access opening with gasketed cover; Columns include flange gaskets and a box connector. |
Additional Description | Base - 18" x 18" - Steel/Gray |
Pedestal Base | Bases are formed from 10 gauge steel with additional reinforcing; Bases include levelling screws. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- ZORO SELECT NEMA 15A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (1597TRW)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- TECHFLEX Deutsch, Connector Kit, 4 Pin (DT04GY)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- Hammond Enclosure Covers & Accessories