Shop All Enclosure Covers & Accessories
Hammond
BARRIER KIT N4 WM 36HX12D
Mfr # BKWM3612
Zoro # G210893352
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description BARRIER KIT N4 WM 36HX12D
- Features Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4WM Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Panels are steel and painted white; Mounting hardware included.
- Size 33 in x 11.25 in x 1 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # BKWM3612
- Zoro # G210893352
- UPC # 62398062038
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 33 in x 11.25 in x 1 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | BARRIER KIT N4 WM 36HX12D |
Features | Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4WM Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Panels are steel and painted white; Mounting hardware included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- Hammond Enclosure Covers & Accessories