Shop All Enclosure Covers & Accessories
Hammond
BARRIER KIT N4 WM 24HX8D
Mfr # BKWM2408
Zoro # G210893369
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 21 in x 7.25 in x 1 in (H x W x D)
- Additional Description BARRIER KIT N4 WM 24HX8D
- Features Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4WM Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Panels are steel and painted white; Mounting hardware included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # BKWM2408
- Zoro # G210893369
- UPC # 62398062036
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 21 in x 7.25 in x 1 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | BARRIER KIT N4 WM 24HX8D |
Features | Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4WM Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Panels are steel and painted white; Mounting hardware included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 600VA, 120V, Ivory (SLV-600P-IV)
- GIZMO Electrical Box Cover, Receptacle Box, 2 Gang, Non-Metallic (GI156587)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- RITTAL Housing Coupling, CP 6525110 (CP 6525.110)
- Hammond Enclosure Covers & Accessories