Shop All Enclosure Covers & Accessories
Hammond
BARRIER KIT N4 FM 72HX24D
Mfr # BKFM7224
Zoro # G310893535
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4FM Series,1422N4 Series and 2STFSD Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Certain sizes are depth adjustable; Panels are steel and painted white; Mounting hardware included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # BKFM7224
- Zoro # G310893535
- UPC # 62398062044
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4FM Series,1422N4 Series and 2STFSD Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Certain sizes are depth adjustable; Panels are steel and painted white; Mounting hardware included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30251)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- PLUMB PAK FLOOR/CEILING PLATE 3/4"" (PP811-34)
- Hammond Enclosure Covers & Accessories