Shop All Enclosure Covers & Accessories
Hammond
BARRIER KIT N4 FM 72HX12/18D
Mfr # BKFM7218
Zoro # G910893515
product price: $252.49
/ea
Free Shipping & Returns
$252.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4FM Series,1422N4 Series and 2STFSD Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Certain sizes are depth adjustable; Panels are steel and painted white; Mounting hardware included.
- Size 68 in x 17.25 in x 1 in (H x W x D)
- Additional Description BARRIER KIT N4 FM 72HX12/18D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # BKFM7218
- Zoro # G910893515
- UPC # 62398062043
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 68 in x 17.25 in x 1 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4FM Series,1422N4 Series and 2STFSD Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Certain sizes are depth adjustable; Panels are steel and painted white; Mounting hardware included. |
Additional Description | BARRIER KIT N4 FM 72HX12/18D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8165N Marinco 50A 3Ph 480V A.C. Plug (CS8165N)
- KMC Cable Clamp, 3/8" dia., 5/8" W, PK10 (COV0711Z1)
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, EDID (B130-202)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- Hammond Enclosure Covers & Accessories