Shop All Enclosure Covers & Accessories
Hammond
BARRIER KIT N4 FM 60HX18D
Mfr # BKFM6018
Zoro # G010893590
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description BARRIER KIT N4 FM 60HX18D
- Features Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4FM Series,1422N4 Series and 2STFSD Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Certain sizes are depth adjustable; Panels are steel and painted white; Mounting hardware included.
- Size 56 in x 17.25 in x 1 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # BKFM6018
- Zoro # G010893590
- UPC # 62398062042
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 56 in x 17.25 in x 1 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | BARRIER KIT N4 FM 60HX18D |
Features | Barrier kits are designed to provide 2 vertical sections within 2 door, Type 4 enclosures; For use with HN4FM Series,1422N4 Series and 2STFSD Series; For application example, can provide separation between power and control sections within one cabinet; Does NOT provide complete physical separation as there is space above and below the barrier to run wiring; Depth mounted - bolted to the inner panel at rear and the center post at front; Certain sizes are depth adjustable; Panels are steel and painted white; Mounting hardware included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBO4V02S)
- PULSAR Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Electric, Recoil Start, 120/240V AC (PG7500)
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- Hammond Enclosure Covers & Accessories