Shop All Server Enclosures & Racks
Hammond
ANGLE BRKT 1.75X1.75X28
Mfr # RASA28BK3
Zoro # G110926471
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASA28BK3
- Zoro # G110926471
- UPC # 62398077916
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Item | Accessories |
Color | Black |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- ILC Replacement for Minuteman 550 UPS Battery (550 UPS BATTERY MINUTEMAN)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for National Power GSO32R2 + 6V Charger (ML12-6F2CHRGR4628)
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # (BB-485USBTB2WLS-A)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- FASTCAP Fastcap Fc3H Upperhand Kit 3-Hand Upper Hand System Kit (FC3H UPPERHAND KIT)
- Hammond Server Enclosures & Racks